Motion
H40P23

BROWNING
H40P23

Bushed Roller Chain Sprocket - 23 Teeth, P1 Bushing, Steel Material
Mi Item #00187955
MFR #H40P23
Price$364.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H40P23

Bushed Roller Chain Sprocket - 23 Teeth, P1 Bushing, Steel Material
Mi Item #00187955
MFR #H40P23

Mfr description
H40P23 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$364.00/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1-3/4 in
  • Bushing Size
    P1
  • Hub Diameter
    3 in
  • Length Through Bore
    1.9375 in
  • Outside Diameter
    3.9400 in
  • Overall Width
    2-3/16 in
  • Pitch Diameter
    3.672 in
  • Tooth Width
    0.284 in
  • Weight
    1.80 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289104819
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    23
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289104819
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)