Motion
H40P29

BROWNING
H40P29

Split Taper Bushed Sprocket - 29 Teeth, P1 Bushing, Steel Material
MI ITEM #00187966
MFR #H40P29
List Price$428.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H40P29

Split Taper Bushed Sprocket - 29 Teeth, P1 Bushing, Steel Material
MI ITEM #00187966
MFR #H40P29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$428.19/each for your price

Overview

Mfr description
H40P29 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
  • Easy Installation and removal
  • Split Taper Bushing are available in popular Inch, Metric and Spline bore

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    P1
  • Number Of Teeth
    29
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.9375 in
  • Bushing Bore Range
    0.5000 to 1.7500 in
  • Outside Diameter
    4.9000 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.2840 in
  • Pitch Diameter
    4.6250 in
  • Overall Width
    1.9375 in
  • Hub Diameter
    3.0000 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289244911
  • UPC_NO
    662289244911
  • Manufacturer Catalog Number
    1177161
  • Manufacturer Catalog
  • Weight
    2.26 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text