Motion
40P35
Bushed Roller Chain Sprocket - 35 Teeth, P1 Bushing, Steel Material
MI ITEM #00187973
MFR #40P35
List Price$526.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 35 Teeth, P1 Bushing, Steel Material
MI ITEM #00187973
MFR #40P35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$526.14/each for your price

Overview

Mfr description
40P35 SPKT

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    P1
  • Number Of Teeth
    35
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.9375 in
  • Bushing Bore Range
    1/2 to 1-3/4 in
  • Outside Diameter
    5.8600 in
  • Pitch Type
    Single
  • Tooth Width
    0.284 in
  • Pitch Diameter
    5.578 in
  • Overall Width
    2-3/16 in
  • Hub Diameter
    3 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289305018
  • UPC_NO
    662289305018
  • Weight
    2.94 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text