Motion
40P40
Split Taper Bushed Sprocket - 40 Teeth, P1 Bushing, Steel Material
MI ITEM #00187977
MFR #40P40
Your Price$377.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushed Sprocket - 40 Teeth, P1 Bushing, Steel Material
MI ITEM #00187977
MFR #40P40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$377.13/each(List $546.84)

Overview

Mfr description
40P40 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    P1
  • Number Of Teeth
    40
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    1.7500 in
  • Length Through Bore
    1.9375 in
  • Bushing Bore Range
    0.5000 in to 1.7500 in
  • Outside Diameter
    6.6530 in
  • Pitch Type
    Single
  • Tooth Width
    0.284 in
  • Pitch Diameter
    6.3730 in
  • Overall Width
    2-3/16 in
  • Hub Diameter
    3.0000 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289175024
  • UPC_NO
    662289175024
  • Manufacturer Catalog Number
    40P40
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    3.56 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text