Motion
40P54
Split Taper Bushed Sprocket - 54 Teeth, P1 Bushing, Steel Material
MI ITEM #00187985
MFR #40P54
List Price$547.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushed Sprocket - 54 Teeth, P1 Bushing, Steel Material
MI ITEM #00187985
MFR #40P54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$547.32/each for your price

Overview

Mfr description
40P54 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    P1
  • Number Of Teeth
    54
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    1.7500 in
  • Bushing Bore Range
    0.5000 in to 1.7500 in
  • Outside Diameter
    8.8850 in
  • Pitch Type
    Single
  • Tooth Width
    0.2840 in
  • Pitch Diameter
    8.5990 in
  • Overall Width
    2.221225
  • Hub Diameter
    3.0000 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289145171
  • UPC_NO
    662289145171
  • Manufacturer Catalog Number
    40P54
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    5.68 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text