Motion
40Q84
Bushed Roller Chain Sprocket - 84 Teeth, Steel Material
MI ITEM #00187993
MFR #40Q84
List Price$940.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 84 Teeth, Steel Material
MI ITEM #00187993
MFR #40Q84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$940.39/each for your price

Overview

Mfr description
40Q84 SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel improves clamping
  • Solid flange for true concentricity, easy installation
  • Longer barrel provides better support on the shaft
  • H: Designates hardened teeth sprocket

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    84
  • Number Of Strands Across
    1
  • Material
    Steel
  • Pitch Type
    Single
  • Manufacturer Upc Number
    662289195213
  • UPC_NO
    662289195213
  • Weight
    12.95 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text