Motion
H50G12

BROWNING
H50G12

Split Taper Bushed Sprocket - 12 Teeth, G Bushing, Steel Material
Mi Item #00187997
MFR #H50G12
Price$125.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H50G12

Split Taper Bushed Sprocket - 12 Teeth, G Bushing, Steel Material
Mi Item #00187997
MFR #H50G12

Mfr description
H50G12 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.33/each

Specifications

Dimensions

  • Bushing Bore Range
    0.3750 in to 1.0000 in
  • Bushing Size
    G
  • Hub Diameter
    2.0150 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.0000 in
  • Outside Diameter
    2.7080 in
  • Overall Width
    1-19/32 in
  • Pitch Diameter
    2.4150 in
  • Tooth Width
    0.343 in
  • Weight
    1.05 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Country of Origin
    China
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H50G12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289155002
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289155002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)