Motion
H50P26

BROWNING
H50P26

Split Taper Bushed Sprocket - 26 Teeth, P1 Bushing, Steel Material
Mi Item #00188020
MFR #H50P26
Price$466.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H50P26

Split Taper Bushed Sprocket - 26 Teeth, P1 Bushing, Steel Material
Mi Item #00188020
MFR #H50P26

Mfr description
H50P26 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$466.69/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 1.7500 in
  • Bushing Size
    P1
  • Hub Diameter
    3.0000 in
  • Length Through Bore
    1.9375 in
  • Maximum Bore Diameter
    1.7500 in
  • Outside Diameter
    5.5220 in
  • Overall Width
    2-3/16 in
  • Pitch Diameter
    5.1850 in
  • Tooth Width
    0.343 in
  • Weight
    2.85 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Country of Origin
    China
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H50P26
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289205325
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    26
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289205325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)