Motion
H50P28

BROWNING
H50P28

Split Taper Bushed Sprocket - 28 Teeth, P1 Bushing, Steel Material
MI ITEM #00188024
MFR #H50P28
List Price$470.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H50P28

Split Taper Bushed Sprocket - 28 Teeth, P1 Bushing, Steel Material
MI ITEM #00188024
MFR #H50P28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$470.33/each for your price

Overview

Mfr description
H50P28 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    P1
  • Number Of Teeth
    28
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    1.7500 in
  • Length Through Bore
    1.9375 in
  • Bushing Bore Range
    0.5000 in to 1.7500 in
  • Outside Diameter
    5.9220 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.343 in
  • Pitch Diameter
    5.5820 in
  • Overall Width
    2-3/16 in
  • Hub Diameter
    3.0000 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289295418
  • UPC_NO
    662289295418
  • Manufacturer Catalog Number
    H50P28
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    3.16 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text