Motion
50Q47
Split Taper Bushed Sprocket - 47 Teeth, Q1 Bushing, Steel Material
MI ITEM #00188046
MFR #50Q47
List Price$767.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushed Sprocket - 47 Teeth, Q1 Bushing, Steel Material
MI ITEM #00188046
MFR #50Q47

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$767.65/each for your price

Overview

Mfr description
50Q47 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    Q1
  • Number Of Teeth
    47
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    2.6875 in
  • Bushing Bore Range
    0.7500 in to 2.6875 in
  • Outside Diameter
    9.7110 in
  • Pitch Type
    Single
  • Pitch Diameter
    9.3570 in
  • Hub Diameter
    4.1250 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289145751
  • UPC_NO
    662289145751
  • Manufacturer Catalog Number
    50Q47
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    8.36 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text