Motion
50Q60
Split Taper Bushed Sprocket - 60 Teeth, Q1 Bushing, Steel Material
MI ITEM #00188051
MFR #50Q60
List Price$604.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushed Sprocket - 60 Teeth, Q1 Bushing, Steel Material
MI ITEM #00188051
MFR #50Q60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$604.16/each for your price

Overview

Mfr description
50Q60 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    Q1
  • Number Of Teeth
    60
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    2.6875 in
  • Length Through Bore
    2.5000 in
  • Bushing Bore Range
    0.7500 in to 2.6875 in
  • Outside Diameter
    12.3010 in
  • Pitch Type
    Single
  • Tooth Width
    0.343 in
  • Pitch Diameter
    11.9420 in
  • Overall Width
    2-53/64 in
  • Hub Diameter
    4.1250 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289285815
  • UPC_NO
    662289285815
  • Manufacturer Catalog Number
    50Q60
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    13.96 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text