Motion
H60P18

BROWNING
H60P18

Split Taper Bushed Sprocket - 18 Teeth, P1 Bushing, Steel Material
Mi Item #00188070
MFR #H60P18
Price$291.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H60P18

Split Taper Bushed Sprocket - 18 Teeth, P1 Bushing, Steel Material
Mi Item #00188070
MFR #H60P18

Mfr description
H60P18 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.94/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 1.7500 in
  • Bushing Size
    P1
  • Hub Diameter
    3.0000 in
  • Length Through Bore
    1.9375 in
  • Maximum Bore Diameter
    1.7500 in
  • Outside Diameter
    4.7030 in
  • Overall Width
    2-9/64 in
  • Pitch Diameter
    4.3190 in
  • Tooth Width
    0.459 in
  • Weight
    2.41 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Country of Origin
    China
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H60P18
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289215775
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    18
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289215775
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)