Motion
H60Q28

BROWNING
H60Q28

Split Taper Bushed Sprocket - 28 Teeth, Q1 Bushing, Steel Material
Mi Item #00188089
MFR #H60Q28
Price$483.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H60Q28

Split Taper Bushed Sprocket - 28 Teeth, Q1 Bushing, Steel Material
Mi Item #00188089
MFR #H60Q28

Mfr description
H60Q28 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$483.22/each

Specifications

Dimensions

  • Bushing Bore Range
    0.7500 in to 2.6875 in
  • Bushing Size
    Q1
  • Hub Diameter
    4.1250 in
  • Hub Projection
    2.1400 in
  • Length Through Bore
    2.5000 in
  • Maximum Bore Diameter
    2.6875 in
  • Outside Diameter
    7.1060 in
  • Overall Width
    2.8281 in
  • Pitch Diameter
    6.6990 in
  • Tooth Width
    0.4590 in
  • Weight
    7.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Country of Origin
    China
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H60Q28
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289255993
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    28
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289255993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)