Motion
60Q31
Split Taper Bushed Sprocket - 31 Teeth, Q1 Bushing, Steel Material
MI ITEM #00188093
MFR #60Q31
Price$648.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushed Sprocket - 31 Teeth, Q1 Bushing, Steel Material
MI ITEM #00188093
MFR #60Q31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$648.86/each

Specifications

Dimensions

  • Bushing Bore Range
    0.7500 in to 2.6875 in
  • Bushing Size
    Q1
  • Hub Diameter
    4.1250 in
  • Length Through Bore
    2.5000 in
  • Maximum Bore Diameter
    2.6875 in
  • Outside Diameter
    7.8250 in
  • Overall Width
    2-53/64 in
  • Pitch Diameter
    7.4130 in
  • Tooth Width
    0.459 in
  • Weight
    8.16 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Country of Origin
    China
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    60Q31
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289286270
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    31
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289286270

Overview

Mfr description
60Q31 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text