Motion
60R80
Split Taper Bushed Sprocket - 80 Teeth, R1 Bushing, Steel Material
MI ITEM #00188118
MFR #60R80
List Price$1,802.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushed Sprocket - 80 Teeth, R1 Bushing, Steel Material
MI ITEM #00188118
MFR #60R80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,802.55/each for your price

Overview

Mfr description
60R80 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    R1
  • Number Of Teeth
    80
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    3.7500 in
  • Bushing Bore Range
    1.1250 in to 3.7500 in
  • Outside Diameter
    19.5550 in
  • Pitch Type
    Single
  • Pitch Diameter
    19.1040 in
  • Hub Diameter
    5.3750 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289306435
  • UPC_NO
    662289306435
  • Manufacturer Catalog Number
    60R80
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    41.73 lbs
  • Chain Number & Pitch
    60 / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text