Motion
H80P14

BROWNING
H80P14

Split Taper Bushed Sprocket - 14 Teeth, P1 Bushing, Steel Material
MI ITEM #00188129
MFR #H80P14
Price$299.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H80P14

Split Taper Bushed Sprocket - 14 Teeth, P1 Bushing, Steel Material
MI ITEM #00188129
MFR #H80P14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$299.77/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 1.7500 in
  • Bushing Size
    P1
  • Hub Diameter
    3.0000 in
  • Length Through Bore
    1.9375 in
  • Maximum Bore Diameter
    1.7500 in
  • Outside Diameter
    4.9810 in
  • Overall Width
    2-9/64 in
  • Pitch Diameter
    4.4940 in
  • Tooth Width
    0.575 in
  • Weight
    2.75 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • CAD Drawing
  • Chain Number & Pitch
    80 / 1 in
  • Country of Origin
    China
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H80P14
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289156061
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    14
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289156061

Overview

Mfr description
H80P14 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text