Motion
H80P15

BROWNING
H80P15

Split Taper Bushed Sprocket - 15 Teeth, P1 Bushing, Steel Material
MI ITEM #00188131
MFR #H80P15
Price$394.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H80P15

Split Taper Bushed Sprocket - 15 Teeth, P1 Bushing, Steel Material
MI ITEM #00188131
MFR #H80P15

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$394.91/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 1.7500 in
  • Bushing Size
    P1
  • Hub Diameter
    3.0000 in
  • Hub Projection
    1.3750 in
  • Length Through Bore
    1.9380 in
  • Maximum Bore Diameter
    1.7500 in
  • Outside Diameter
    5.3050 in
  • Overall Width
    2.1046 in
  • Pitch Diameter
    4.8100 in
  • Tooth Width
    0.5750 in
  • Weight
    3.14 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Country of Origin
    China
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H80P15
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289136117
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    15
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289136117

Overview

Mfr description
H80P15 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text