Motion
H80Q16

BROWNING
H80Q16

Split Taper Bushed Sprocket - 16 Teeth, Q1 Bushing, Steel Material
MI ITEM #00188134
MFR #H80Q16
Price$361.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H80Q16

Split Taper Bushed Sprocket - 16 Teeth, Q1 Bushing, Steel Material
MI ITEM #00188134
MFR #H80Q16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$361.23/each

Specifications

Dimensions

  • Bushing Bore Range
    0.7500 in to 2.6875 in
  • Bushing Size
    Q1
  • Hub Diameter
    4.1250 in
  • Hub Projection
    2.0150 in
  • Length Through Bore
    2.5000 in
  • Maximum Bore Diameter
    2.6875 in
  • Outside Diameter
    5.6270 in
  • Overall Width
    2.8281 in
  • Pitch Diameter
    5.1260 in
  • Tooth Width
    0.5750 in
  • Weight
    3.93 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Country of Origin
    China
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H80Q16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289306107
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    16
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289306107

Overview

Mfr description
H80Q16 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text