Motion
H80Q18

BROWNING
H80Q18

Split Taper Bushed Sprocket - 18 Teeth, Q1 Bushing, Steel Material
Mi Item #00188138
MFR #H80Q18
Price$397.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H80Q18

Split Taper Bushed Sprocket - 18 Teeth, Q1 Bushing, Steel Material
Mi Item #00188138
MFR #H80Q18

Mfr description
H80Q18 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$397.35/each

Specifications

Dimensions

  • Bushing Bore Range
    0.7500 in to 2.6875 in
  • Bushing Size
    Q1
  • Hub Diameter
    4.1250 in
  • Length Through Bore
    2.5000 in
  • Maximum Bore Diameter
    2.6875 in
  • Outside Diameter
    6.2710 in
  • Overall Width
    2-53/64 in
  • Pitch Diameter
    5.7590 in
  • Tooth Width
    0.575 in
  • Weight
    6.25 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • CAD Drawing
  • Chain Number & Pitch
    80 / 1 in
  • Country of Origin
    China
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H80Q18
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289176137
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    18
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289176137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)