Motion
H80Q19

BROWNING
H80Q19

Split Taper Bushed Sprocket - 19 Teeth, Q1 Bushing, Steel Material
MI ITEM #00188140
MFR #H80Q19
Price$545.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H80Q19

Split Taper Bushed Sprocket - 19 Teeth, Q1 Bushing, Steel Material
MI ITEM #00188140
MFR #H80Q19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$545.95/each

Specifications

Dimensions

  • Bushing Bore Range
    0.7500 in to 2.6875 in
  • Bushing Size
    Q1
  • Hub Diameter
    4.1250 in
  • Length Through Bore
    2.5000 in
  • Maximum Bore Diameter
    2.6875 in
  • Outside Diameter
    6.5930 in
  • Overall Width
    2-53/64 in
  • Pitch Diameter
    6.0760 in
  • Tooth Width
    0.575 in
  • Weight
    6.70 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Country of Origin
    China
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H80Q19
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289126194
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    19
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289126194

Overview

Mfr description
H80Q19 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text