Motion
80Q34
Split Taper Bushed Sprocket - 34 Teeth, Q1 Bushing, Steel Material
MI ITEM #00188155
MFR #80Q34
Your Price$910.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushed Sprocket - 34 Teeth, Q1 Bushing, Steel Material
MI ITEM #00188155
MFR #80Q34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$910.87/each(List $1,047.50)

Overview

Mfr description
80Q34 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    Q1
  • Number Of Teeth
    34
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    2.6875 in
  • Length Through Bore
    2.5000 in
  • Bushing Bore Range
    0.7500 in to 2.6875 in
  • Outside Diameter
    11.3920 in
  • Pitch Type
    Single
  • Tooth Width
    0.5750 in
  • Pitch Diameter
    10.8380 in
  • Overall Width
    2.8281 in
  • Hub Diameter
    4.1250 in
  • Hub Projection
    2.0150 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289156825
  • UPC_NO
    662289156825
  • Manufacturer Catalog Number
    80Q34
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    15.50 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text