Motion
80R44
Bushed Roller Chain Sprocket - 44 Teeth, R1 Bushing, Steel Material
Mi Item #00188167
MFR #80R44
Price$1,336.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 44 Teeth, R1 Bushing, Steel Material
Mi Item #00188167
MFR #80R44

Mfr description
80R44 SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel improves clamping
  • Solid flange for true concentricity, easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,336.43/each

Specifications

Dimensions

  • Bushing Bore Range
    1-1/8 to 3-3/4 in
  • Bushing Size
    R1
  • Hub Diameter
    5-3/8 in
  • Length Through Bore
    2.8750 in
  • Outside Diameter
    14.580 in
  • Overall Width
    3-5/32 in
  • Pitch Diameter
    14.018 in
  • Tooth Width
    0.575 in
  • Weight
    27.65 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289256983
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    44
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289256983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)