Motion
80Q70
Split Taper Bushed Sprocket - 70 Teeth, Q1 Bushing, Steel Material
MI ITEM #00188179
MFR #80Q70
List Price$3,449.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushed Sprocket - 70 Teeth, Q1 Bushing, Steel Material
MI ITEM #00188179
MFR #80Q70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,449.71/each for your price

Overview

Mfr description
80Q70 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    Q1
  • Number Of Teeth
    70
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    2.6875 in
  • Bushing Bore Range
    0.7500 in to 2.6875 in
  • Outside Diameter
    22.8850 in
  • Pitch Type
    Single
  • Pitch Diameter
    22.2890 in
  • Hub Diameter
    4.1250 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289267064
  • UPC_NO
    662289267064
  • Manufacturer Catalog Number
    80Q70
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    65.00 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text