Motion
80R80
Bushed Roller Chain Sprocket - 80 Teeth, R1 Bushing, Steel Material
Mi Item #00188183
MFR #80R80
Price$4,089.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 80 Teeth, R1 Bushing, Steel Material
Mi Item #00188183
MFR #80R80

Mfr description
80R80 SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel improves clamping
  • Solid flange for true concentricity, easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,089.57/each

Specifications

Dimensions

  • Bushing Bore Range
    1-1/8 to 3-3/4 in
  • Bushing Size
    R1
  • Hub Diameter
    5-3/8 in
  • Hub Projection
    1-7/16 in
  • Length Through Bore
    2.8750 in
  • Outside Diameter
    26.010 in
  • Overall Width
    3-5/32 in
  • Pitch Diameter
    25.471 in
  • Tooth Width
    0.575 in
  • Weight
    74.00 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289117178
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    80
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289117178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)