Motion
100Q32

BROWNING
100Q32

Bushed Roller Chain Sprocket - 32 Teeth, Steel Material
MI ITEM #00188212
MFR #100Q32
List Price$1,950.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
100Q32

Bushed Roller Chain Sprocket - 32 Teeth, Steel Material
MI ITEM #00188212
MFR #100Q32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,950.51/each for your price

Overview

Mfr description
100Q32 SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel improves clamping
  • Solid flange for true concentricity, easy installation
  • Longer barrel provides better support on the shaft
  • H: Designates hardened teeth sprocket

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    32
  • Number Of Strands Across
    1
  • Material
    Steel
  • Pitch Type
    Single
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289277421
  • UPC_NO
    662289277421
  • Weight
    23.20 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text