Motion
100R32

BROWNING
100R32

Split Taper Bushed Sprocket - 32 Teeth, R1 Bushing, Steel Material
Mi Item #00188213
MFR #100R32
Price$1,578.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
100R32

Split Taper Bushed Sprocket - 32 Teeth, R1 Bushing, Steel Material
Mi Item #00188213
MFR #100R32

Mfr description
100R32 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,578.48/each

Specifications

Dimensions

  • Bushing Bore Range
    1.1250 in to 3.7500 in
  • Bushing Size
    R1
  • Hub Diameter
    5.3750 in
  • Hub Projection
    2.1880 in
  • Length Through Bore
    2.8750 in
  • Maximum Bore Diameter
    3.7500 in
  • Outside Diameter
    13.4410 in
  • Overall Width
    3.1563 in
  • Pitch Diameter
    12.7530 in
  • Tooth Width
    0.6920 in
  • Weight
    26.34 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Country of Origin
    China
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    100R32
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289107452
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    32
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289107452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)