Motion
H120R22

BROWNING
H120R22

Split Taper Bushed Sprocket - 22 Teeth, R1 Bushing, Steel Material
MI ITEM #00188240
MFR #H120R22
Price$2,037.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H120R22

Split Taper Bushed Sprocket - 22 Teeth, R1 Bushing, Steel Material
MI ITEM #00188240
MFR #H120R22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,037.85/each

Specifications

Dimensions

  • Bushing Bore Range
    1.1250 in to 3.7500 in
  • Bushing Size
    R1
  • Hub Diameter
    5.3750 in
  • Length Through Bore
    2.8750 in
  • Maximum Bore Diameter
    3.7500 in
  • Outside Diameter
    11.3330 in
  • Overall Width
    3-5/32 in
  • Pitch Diameter
    10.5400 in
  • Tooth Width
    0.924 in
  • Weight
    22.82 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Country of Origin
    China
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H120R22
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289186600
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    22
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289186600

Overview

Mfr description
H120R22 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text