Motion
H120R26

BROWNING
H120R26

Split Taper Bushed Sprocket - 26 Teeth, R1 Bushing, Steel Material
MI ITEM #00188244
MFR #H120R26
Your Price$1,740.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H120R26

Split Taper Bushed Sprocket - 26 Teeth, R1 Bushing, Steel Material
MI ITEM #00188244
MFR #H120R26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,740.02/each(List $2,088.02)

Overview

Mfr description
H120R26 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    R1
  • Number Of Teeth
    26
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    3.7500 in
  • Length Through Bore
    2.8750 in
  • Bushing Bore Range
    1.1250 in to 3.7500 in
  • Outside Diameter
    13.2540 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.924 in
  • Pitch Diameter
    12.4440 in
  • Overall Width
    3-5/32 in
  • Hub Diameter
    5.3750 in
  • Hub Projection
    1-1/16 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289146635
  • UPC_NO
    662289146635
  • Manufacturer Catalog Number
    H120R26
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    30.20 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text