Motion
120R35

BROWNING
120R35

Split Taper Bushed Sprocket - 35 Teeth, R2 Bushing, Steel Material
MI ITEM #00188248
MFR #120R35
Your Price$2,800.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
120R35

Split Taper Bushed Sprocket - 35 Teeth, R2 Bushing, Steel Material
MI ITEM #00188248
MFR #120R35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,800.31/each(List $3,360.37)

Overview

Mfr description
120R35 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    R2
  • Number Of Teeth
    35
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    2
  • Maximum Bore Diameter
    3.6250 in
  • Length Through Bore
    4.8750 in
  • Bushing Bore Range
    1.3750 in to 3.6250 in
  • Outside Diameter
    17.8420 in
  • Pitch Type
    Single
  • Tooth Width
    0.924 in
  • Pitch Diameter
    16.7340 in
  • Overall Width
    5-5/32 in
  • Hub Diameter
    5.3750 in
  • Hub Projection
    2 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289187843
  • UPC_NO
    662289187843
  • Manufacturer Catalog Number
    120R35
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    65.20 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text