Motion
120R40

BROWNING
120R40

Split Taper Bushed Sprocket - 40 Teeth, R2 Bushing, Steel Material
MI ITEM #00188250
MFR #120R40
Price$3,614.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
120R40

Split Taper Bushed Sprocket - 40 Teeth, R2 Bushing, Steel Material
MI ITEM #00188250
MFR #120R40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,614.61/each

Specifications

Dimensions

  • Bushing Bore Range
    1.3750 in to 3.6250 in
  • Bushing Size
    R2
  • Hub Diameter
    5.3750 in
  • Hub Projection
    2 in
  • Length Through Bore
    4.8750 in
  • Maximum Bore Diameter
    3.6250 in
  • Outside Diameter
    19.9750 in
  • Overall Width
    5-5/32 in
  • Pitch Diameter
    19.1180 in
  • Tooth Width
    0.924 in
  • Weight
    94.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Country of Origin
    China
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    120R40
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289167807
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    40
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289167807

Overview

Mfr description
120R40 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text