Motion
120S45

BROWNING
120S45

Split Taper Bushed Sprocket - 45 Teeth, S1 Bushing, Steel Material
MI ITEM #00188254
MFR #120S45
Price$4,465.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
120S45

Split Taper Bushed Sprocket - 45 Teeth, S1 Bushing, Steel Material
MI ITEM #00188254
MFR #120S45

Mfr description
120S45 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,465.26/each

Specifications

Dimensions

  • Bushing Bore Range
    1.6875 in to 4.2500 in
  • Bushing Size
    S1
  • Hub Diameter
    6.3650 in
  • Hub Projection
    2-3/8 in
  • Length Through Bore
    4.3750 in
  • Maximum Bore Diameter
    4.2500 in
  • Outside Diameter
    22.3650 in
  • Overall Width
    4-3/4 in
  • Pitch Diameter
    21.5030 in
  • Tooth Width
    0.924 in
  • Weight
    103.80 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Country of Origin
    China
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    120S45
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289107834
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    45
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289107834

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)