Motion
120S70

BROWNING
120S70

Split Taper Bushed Sprocket - 70 Teeth, S2 Bushing, Steel Material
MI ITEM #00188260
MFR #120S70
List Price$8,926.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
120S70

Split Taper Bushed Sprocket - 70 Teeth, S2 Bushing, Steel Material
MI ITEM #00188260
MFR #120S70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,926.68/each for your price

Overview

Mfr description
120S70 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    S2
  • Number Of Teeth
    70
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    4.1875 in
  • Length Through Bore
    6.7500 in
  • Bushing Bore Range
    1.8750 in to 4.1875 in
  • Outside Diameter
    34.3150 in
  • Pitch Type
    Single
  • Tooth Width
    0.9240 in
  • Pitch Diameter
    33.4340 in
  • Overall Width
    6.7500 in
  • Hub Diameter
    6.3650 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289197903
  • UPC_NO
    662289197903
  • Manufacturer Catalog Number
    120S70
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    265.20 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text