Motion
140R36

BROWNING
140R36

Bushed Roller Chain Sprocket - 36 Teeth, R2 Bushing, Steel Material
MI ITEM #00188265
MFR #140R36
List Price$5,345.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
140R36

Bushed Roller Chain Sprocket - 36 Teeth, R2 Bushing, Steel Material
MI ITEM #00188265
MFR #140R36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,345.91/each for your price

Overview

Mfr description
140R36 SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel improves clamping
  • Solid flange for true concentricity, easy installation
  • Longer barrel provides better support on the shaft
  • H: Designates hardened teeth sprocket

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    R2
  • Number Of Teeth
    36
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    2
  • Length Through Bore
    4.8750 in
  • Bushing Bore Range
    1-3/8 to 3-5/8 in
  • Outside Diameter
    21.050 in
  • Pitch Type
    Single
  • Tooth Width
    0.924 in
  • Pitch Diameter
    20.079 in
  • Overall Width
    5-5/32 in
  • Hub Diameter
    5-3/8 in
  • Hub Projection
    2 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289177967
  • UPC_NO
    662289177967
  • Weight
    86.30 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text