Motion
140S36

BROWNING
140S36

Split Taper Bushed Sprocket - 36 Teeth, S1 Bushing, Steel Material
Mi Item #00188266
MFR #140S36
Price$5,639.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
140S36

Split Taper Bushed Sprocket - 36 Teeth, S1 Bushing, Steel Material
Mi Item #00188266
MFR #140S36

Mfr description
140S36 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,639.46/each

Specifications

Dimensions

  • Bushing Bore Range
    1.6875 in to 4.2500 in
  • Bushing Size
    S1
  • Hub Diameter
    6.3650 in
  • Maximum Bore Diameter
    4.2500 in
  • Outside Diameter
    21.0650 in
  • Pitch Diameter
    20.0790 in
  • Weight
    99.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Country of Origin
    China
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    140S36
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289207992
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    36
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289207992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)