Motion
140R40

BROWNING
140R40

Bushed Roller Chain Sprocket - 40 Teeth, Steel Material
MI ITEM #00188267
MFR #140R40
List Price$5,587.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
140R40

Bushed Roller Chain Sprocket - 40 Teeth, Steel Material
MI ITEM #00188267
MFR #140R40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,587.83/each for your price

Overview

Mfr description
140R40 SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel improves clamping
  • Solid flange for true concentricity, easy installation
  • Longer barrel provides better support on the shaft
  • H: Designates hardened teeth sprocket

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    40
  • Number Of Strands Across
    1
  • Material
    Steel
  • Pitch Type
    Single
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289128013
  • UPC_NO
    662289128013
  • Weight
    106.45 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text