Motion
140S40

BROWNING
140S40

Split Taper Bushed Sprocket - 40 Teeth, S1 Bushing, Steel Material
MI ITEM #00188268
MFR #140S40
List Price$5,733.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
140S40

Split Taper Bushed Sprocket - 40 Teeth, S1 Bushing, Steel Material
MI ITEM #00188268
MFR #140S40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,733.04/each for your price

Overview

Mfr description
140S40 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    S1
  • Number Of Teeth
    40
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    4.2500 in
  • Bushing Bore Range
    1.6875 in to 4.2500 in
  • Outside Diameter
    23.3050 in
  • Pitch Type
    Single
  • Pitch Diameter
    22.3050 in
  • Hub Diameter
    6.3650 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289258048
  • UPC_NO
    662289258048
  • Manufacturer Catalog Number
    140S40
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    117.80 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text