Motion
140S70

BROWNING
140S70

Split Taper Bushed Sprocket - 70 Teeth, S2 Bushing, Steel Material
MI ITEM #00188271
MFR #140S70
List Price$12,448.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
140S70

Split Taper Bushed Sprocket - 70 Teeth, S2 Bushing, Steel Material
MI ITEM #00188271
MFR #140S70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,448.58/each for your price

Overview

Mfr description
140S70 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • Split Taper Bushing are available in popular Inch, Metric and Spline bore

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    S2
  • Number Of Teeth
    70
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    6.7500 in
  • Bushing Bore Range
    1.8750 to 4.1875 in
  • Outside Diameter
    40.0200 in
  • Pitch Type
    Single
  • Tooth Width
    0.9240 in
  • Pitch Diameter
    39.0060 in
  • Overall Width
    6.7500 in
  • Hub Diameter
    6.3750 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289168026
  • UPC_NO
    662289168026
  • Manufacturer Catalog Number
    1173095
  • Manufacturer Catalog
  • Weight
    311.00 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text