Motion
H160R25

BROWNING
H160R25

Split Taper Bushed Sprocket - 25 Teeth, R2 Bushing, Steel Material
MI ITEM #00188275
MFR #H160R25
List Price$5,588.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H160R25

Split Taper Bushed Sprocket - 25 Teeth, R2 Bushing, Steel Material
MI ITEM #00188275
MFR #H160R25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,588.91/each for your price

Overview

Mfr description
H160R25 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
  • Easy Installation and removal
  • Split Taper Bushing are available in popular Inch, Metric and Spline bore

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    R2
  • Number Of Teeth
    25
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    4.8750 in
  • Bushing Bore Range
    1.3750 to 3.6250 in
  • Outside Diameter
    17.0300 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    1.1560 in
  • Pitch Diameter
    15.9580 in
  • Overall Width
    4.8750 in
  • Hub Diameter
    5.3750 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289026524
  • UPC_NO
    662289026524
  • Manufacturer Catalog Number
    3358421
  • Manufacturer Catalog
  • Weight
    66.75 lbs
  • Chain Number & Pitch
    160 / 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text