Motion
H160S28

BROWNING
H160S28

3358447 Split Taper Bushed Sprocket - Split Taper, 160 / 2 in, 28 Teeth, S2 Bushing, Steel, Hardened Teeth Material
MI ITEM #00188277
MFR #H160S28
List Price$5,358.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H160S28

3358447 Split Taper Bushed Sprocket - Split Taper, 160 / 2 in, 28 Teeth, S2 Bushing, Steel, Hardened Teeth Material
MI ITEM #00188277
MFR #H160S28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,358.23/each for your price

Overview

Mfr description
H160S28 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
  • Easy Installation and removal
  • Split Taper Bushing are available in popular Inch, Metric and Spline bore

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    S2
  • Number Of Teeth
    28
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    6.7500 in
  • Bushing Bore Range
    1.8750 to 4.1875 in
  • Outside Diameter
    18.8900 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    1.1560 in
  • Pitch Diameter
    17.8630 in
  • Overall Width
    6.7500 in
  • Hub Diameter
    6.3750 in
  • Manufacturer Upc Number
    662289026548
  • UPC_NO
    662289026548
  • Manufacturer Catalog Number
    3358447
  • Manufacturer Catalog
  • Weight
    95.85 lbs
  • Chain Number & Pitch
    160 / 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text