Motion
H160S30

BROWNING
H160S30

Split Taper Bushed Sprocket - 30 Teeth, S2 Bushing, Steel Material
Mi Item #00188279
MFR #H160S30
Price$6,471.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H160S30

Split Taper Bushed Sprocket - 30 Teeth, S2 Bushing, Steel Material
Mi Item #00188279
MFR #H160S30

Mfr description
H160S30 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,471.47/each

Specifications

Dimensions

  • Bushing Bore Range
    1.8750 in to 4.1875 in
  • Bushing Size
    S2
  • Hub Diameter
    6.3650 in
  • Length Through Bore
    6.7500 in
  • Maximum Bore Diameter
    4.1875 in
  • Outside Diameter
    20.2290 in
  • Overall Width
    7-1/8 in
  • Pitch Diameter
    19.1340 in
  • Tooth Width
    1.156 in
  • Weight
    112.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    160 / 2 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H160S30
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289026555
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    30
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289026555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)