Motion
160S35

BROWNING
160S35

Split Taper Bushed Sprocket - 35 Teeth, S2 Bushing, Steel Material
MI ITEM #00188280
MFR #160S35
List Price$5,610.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
160S35

Split Taper Bushed Sprocket - 35 Teeth, S2 Bushing, Steel Material
MI ITEM #00188280
MFR #160S35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,610.37/each for your price

Overview

Mfr description
160S35 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    S2
  • Number Of Teeth
    35
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    2
  • Maximum Bore Diameter
    4.1875 in
  • Bushing Bore Range
    1.8750 in to 4.1875 in
  • Outside Diameter
    23.4350 in
  • Pitch Type
    Single
  • Pitch Diameter
    22.3120 in
  • Hub Diameter
    6.3650 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289268108
  • UPC_NO
    662289268108
  • Manufacturer Catalog Number
    160S35
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    148.00 lbs
  • Chain Number & Pitch
    160 / 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text