Motion
160S45

BROWNING
160S45

Split Taper Bushed Sprocket - 45 Teeth, S2 Bushing, Steel Material
MI ITEM #00188282
MFR #160S45
List Price$9,157.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
160S45

Split Taper Bushed Sprocket - 45 Teeth, S2 Bushing, Steel Material
MI ITEM #00188282
MFR #160S45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,157.12/each for your price

Overview

Mfr description
160S45 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    S2
  • Number Of Teeth
    45
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    2
  • Maximum Bore Diameter
    4.1875 in
  • Length Through Bore
    6.7500 in
  • Bushing Bore Range
    1.8750 in to 4.1875 in
  • Outside Diameter
    29.8150 in
  • Pitch Type
    Single
  • Tooth Width
    1.156 in
  • Pitch Diameter
    28.6710 in
  • Overall Width
    7-1/8 in
  • Hub Diameter
    6.3650 in
  • Hub Projection
    2-7/8 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289218189
  • UPC_NO
    662289218189
  • Manufacturer Catalog Number
    160S45
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    266.10 lbs
  • Chain Number & Pitch
    160 / 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text