Motion
160U60

BROWNING
160U60

Bushed Roller Chain Sprocket - 60 Teeth, Steel Material
Mi Item #00188284
MFR #160U60
Price$14,792.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
160U60

Bushed Roller Chain Sprocket - 60 Teeth, Steel Material
Mi Item #00188284
MFR #160U60

Mfr description
160U60 SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel improves clamping
  • Solid flange for true concentricity, easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,792.76/each

Specifications

Dimensions

  • Weight
    350.00 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    160 / 2 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289346370
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    60
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289346370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)