Motion
200R12

BROWNING
200R12

Bushed Roller Chain Sprocket - 12 Teeth, R2 Bushing, Steel Material
MI ITEM #00188287
MFR #200R12
Price$3,699.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200R12

Bushed Roller Chain Sprocket - 12 Teeth, R2 Bushing, Steel Material
MI ITEM #00188287
MFR #200R12

Mfr description
200R12 SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel improves clamping
  • Solid flange for true concentricity, easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,699.83/each

Specifications

Dimensions

  • Bushing Bore Range
    1-3/8 to 3-5/8 in
  • Bushing Size
    R2
  • Hub Diameter
    5-3/8 in
  • Length Through Bore
    4.8750 in
  • Outside Diameter
    10.830 in
  • Overall Width
    5-5/32 in
  • Pitch Diameter
    9.66 in
  • Tooth Width
    1.389 in
  • Weight
    31.20 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289128242
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289128242

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)