Motion
200U26

BROWNING
200U26

1173368 Split Taper Bushed Sprocket - Split Taper, 200 / 2-1/2 in, 26 Teeth, U0 Bushing, Steel Material
MI ITEM #00188293
MFR #200U26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200U26

1173368 Split Taper Bushed Sprocket - Split Taper, 200 / 2-1/2 in, 26 Teeth, U0 Bushing, Steel Material
MI ITEM #00188293
MFR #200U26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200U26 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • Split Taper Bushing are available in popular Inch, Metric and Spline bore

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    U0
  • Number Of Teeth
    26
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    4.9375 in
  • Bushing Bore Range
    2.3750 to 5.5000 in
  • Outside Diameter
    22.0900 in
  • Pitch Type
    Single
  • Tooth Width
    1.3890 in
  • Pitch Diameter
    20.7406 in
  • Overall Width
    4.9375 in
  • Hub Diameter
    8.3750 in
  • Manufacturer Upc Number
    662289228317
  • UPC_NO
    662289228317
  • Manufacturer Catalog Number
    1173368
  • Manufacturer Catalog
  • Weight
    141.00 lbs
  • Chain Number & Pitch
    200 / 2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text