Motion
D40H16

BROWNING
D40H16

Bushed Roller Chain Sprocket - 16 Teeth, H Bushing, Steel Material
MI ITEM #00188302
MFR #D40H16
List Price$543.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D40H16

Bushed Roller Chain Sprocket - 16 Teeth, H Bushing, Steel Material
MI ITEM #00188302
MFR #D40H16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$543.96/each for your price

Overview

Mfr description
D40H16 SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel for improved clamping
  • Solid flange for true concentricity, easy installation
  • Longer barrel for better support on the shaft

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    H
  • Number Of Teeth
    16
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.2500 in
  • Bushing Bore Range
    3/8 to 1-1/2 in
  • Outside Diameter
    2.8000 in
  • Pitch Type
    Single
  • Tooth Width
    0.275 in
  • Width Across Tooth Sets
    0.841 in
  • Pitch Diameter
    2.563 in
  • Overall Width
    2-5/32 in
  • Hub Diameter
    2-1/2 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289218790
  • UPC_NO
    662289218790
  • Weight
    1.02 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text