Motion
D40H17

BROWNING
D40H17

Split Taper Bushed Sprocket - 17 Teeth, H Bushing, Steel Material
Mi Item #00188303
MFR #D40H17
Price$549.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D40H17

Split Taper Bushed Sprocket - 17 Teeth, H Bushing, Steel Material
Mi Item #00188303
MFR #D40H17

Mfr description
D40H17 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$549.87/each

Specifications

Dimensions

  • Bushing Bore Range
    0.3750 in to 1.5000 in
  • Bushing Size
    H
  • Hub Diameter
    2.4940 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    1.5000 in
  • Outside Diameter
    2.9750 in
  • Overall Width
    2-5/32 in
  • Pitch Diameter
    2.7210 in
  • Tooth Width
    0.275 in
  • Weight
    1.20 lbs
  • Width Across Tooth Sets
    0.841 in

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Country of Origin
    China
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    D40H17
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289118816
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    17
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289118816
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)