Motion
D40P20

BROWNING
D40P20

Split Taper Bushed Sprocket - 20 Teeth, P1 Bushing, Steel Material
Mi Item #00188306
MFR #D40P20
Price$537.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D40P20

Split Taper Bushed Sprocket - 20 Teeth, P1 Bushing, Steel Material
Mi Item #00188306
MFR #D40P20

Mfr description
D40P20 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$537.51/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 1.7500 in
  • Bushing Size
    P1
  • Hub Diameter
    3.0000 in
  • Length Through Bore
    1.9375 in
  • Maximum Bore Diameter
    1.7500 in
  • Outside Diameter
    3.4570 in
  • Overall Width
    2-13/32 in
  • Pitch Diameter
    3.1960 in
  • Tooth Width
    0.275 in
  • Weight
    1.70 lbs
  • Width Across Tooth Sets
    0.841 in

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Country of Origin
    China
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    D40P20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289208807
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    20
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289208807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)