Motion
D40P24

BROWNING
D40P24

Bushed Roller Chain Sprocket - 24 Teeth, P1 Bushing, Steel Material
Mi Item #00188308
MFR #D40P24
Price$573.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D40P24

Bushed Roller Chain Sprocket - 24 Teeth, P1 Bushing, Steel Material
Mi Item #00188308
MFR #D40P24

Mfr description
D40P24 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$573.96/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1-3/4 in
  • Bushing Size
    P1
  • Hub Diameter
    3 in
  • Length Through Bore
    1.9375 in
  • Outside Diameter
    4.1000 in
  • Overall Width
    2-3/16 in
  • Pitch Diameter
    3.381 in
  • Tooth Width
    0.275 in
  • Weight
    2.26 lbs
  • Width Across Tooth Sets
    0.841 in

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289238835
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    24
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289238835

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)