Motion
D40Q30

BROWNING
D40Q30

Split Taper Bushed Sprocket - 30 Teeth, Q1 Bushing, Steel Material
MI ITEM #00188312
MFR #D40Q30
List Price$543.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D40Q30

Split Taper Bushed Sprocket - 30 Teeth, Q1 Bushing, Steel Material
MI ITEM #00188312
MFR #D40Q30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$543.30/each for your price

Overview

Mfr description
D40Q30 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    Q1
  • Number Of Teeth
    30
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    2.6875 in
  • Length Through Bore
    2.5000 in
  • Bushing Bore Range
    0.7500 in to 2.6875 in
  • Outside Diameter
    5.0570 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.275 in
  • Width Across Tooth Sets
    0.841 in
  • Pitch Diameter
    4.7830 in
  • Overall Width
    2-25/32 in
  • Hub Diameter
    4.1250 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289278947
  • UPC_NO
    662289278947
  • Manufacturer Catalog Number
    D40Q30
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    3.68 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text